Shop All Conference Room Tables
Regency
RoundLegacy Round Tables, 42X42X29, WoodTop
Mfr # LCTR42CH
Zoro # G2261001
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42 in
- Height 29 in
- Diameter 42 in
- Tabletop Material Laminate
Product Information
- Brand Regency
- MFR # LCTR42CH
- Zoro # G2261001
- UPC # 843532041116
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 42 in |
Height | 29 in |
Diameter | 42 in |
Overall Diameter | 42 in |
Overall Height | 29 in |
Details
Description
Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material PVC, Frame Color Cherry, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 3, Overall Diameter 42 in, Overall Height 29 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Round, Tabletop Thickness 1 in, Assembly Unassembled, Product Type Conference Table, Weight Capacity 78 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ White (ACT12048AGWH)
- REGENCY Regency Legacy 24 ft Racetrack Laminate Conference Table with 4 Charging Ports- Ash Grey (LCTRT28852AG)
- REGENCY Race TrackLegacy Modular Conference Tables, 192X52X29, WoodTop (LCTRT19252CH)
- REGENCY Race TrackLegacy Racetrack Tables, 95X43X29, WoodTop (LCTRT9543MH)
- REGENCY Regency Legacy 20 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey (LCTRT24052AG)
- REGENCY Race TrackLegacy Racetrack Tables, 95X43X29, WoodTop (LCTRT9543CH)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- Regency Office & School Tables