Shop All Coffee Tables
This Product is Discontinued
Regency
RoundChloe Coffee Tables, 37W, 37L, 13H, WoodTop, Medium Oak (Discontinued)
Mfr # HWTC3713MO
Zoro # G6586395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Width 37
- Length 37
- Height 13
- Tabletop Material Wood
Product Information
- Brand Regency
- MFR # HWTC3713MO
- Zoro # G6586395
- UPC # 843532000793
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 37 |
Length | 37 |
Height | 13 |
Depth | 37" |
Details
Item | Chloe Coffee Tables |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Medium Oak |
Frame Color | Med Oak |
Frame Material | Wood and Wood Veneer |
Assembly | Required |
Surface Material | Wood Veneer |
Standards | ANSI/BIFMA |
Top Thickness | 2" |
Series | Chloe |
Type | Veneer Coffee Table |
Weight Capacity | 50 lb. |
Color | Medium Oak |
Material | Wood Veneer |
Features | Simple, straightforward design complements waiting rooms, entryways, living rooms or lounge areas. Solid 1-inch thick hardwood construction finished with a traditional Medium Oak hand-rubbed veneer. Spacious 37-inch round top. Coordinates with Chloe End Tables. Backed by 1-Year Limited Manufacturer's Warranty |
Description
Regency's Chloe Collection of occasional tables convey a simple idea that complements any room setting. This coffee table's straightforward design includes a modern X style base and spacious round top. It is constructed of 1-inch thick solid hardwood and is finished with a traditional Medium Oak hand-rubbed veneer. Stylish Chloe tables are at ease in both home and professional environments and look especially great in waiting rooms, entryways, in front of a sofa or lounge chair. Backed by a 1-year Limited Manufacturer's Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.