Shop All Desks
Regency
Regency Legacy Stand Up Desk without Top- Mahogany
Mfr # LSUD4136MH
Zoro # G205740449
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Depth 23
- Overall Height 41
- Material Wood
- Weight 63
Product Information
Dimensions
Overall Width | 36 |
Overall Depth | 23 |
Overall Height | 41 |
Details
Item | Legacy Stand Up Desks |
Color | Mahogany |
Material | Wood |
Weight | 63 |
Features | Framework for a complete office- Stand Up Desk comes without top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Desk is the framework for a complete office. The desk comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, it stands at 41-inches high for a seamless fit with other Stand Up items. Finished in a classic Mahogany laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- DURHAM MFG Vertical Con-tur Literature Rack, 20 pockets, gray (400-95)
- ELK HOME Jaffe Vase, Small Green Reactive (S0017-9724)
- REGENCY Regency Legacy Stand Up Desk without Top- Ash Grey (LSUD4136AG)
- REGENCY Regency Legacy Stand Up Desk without Top- Cherry (LSUD4136CH)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Full Pedestal- Ash Grey (LDPF6630AG)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- REGENCY U Shaped Desk, 106D, 71W, 29H, Cherry, Wood (LUD7135CH)
- REGENCY Regency Legacy Stand Up Back to Back Lateral File/ Desk- Ash Grey (LSLFSD3646AG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, White, Grey (I 7500)
- Regency Desks