Shop All Buffets & Sideboards
Regency
Regency Legacy 71 in. Credenza Shell- Ash Grey
Mfr # LDS7124AG
Zoro # G205574440
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Unassembled
- Standards California Prop 65, CARB Phase II, Lacey ACT
- Number of Pedestals 0
- Base Material Thermal Fused Laminated Melamine
- Color Top Gray
Product Information
- Brand Regency
- MFR # LDS7124AG
- Zoro # G205574440
- UPC # 192357125007
- Country of Origin Malaysia
- Category Buffets & Sideboards
Dimensions
Overall Depth | 24 in |
Overall Height | 29 in |
Overall Width | 71 in |
Height | 29 |
Description
Credenza, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Ash Gray, Desktop Material Melamine, Frame Color Ash Gray, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- BLUM 270mm S1 Tip-on Blumotion Units & Triggers (T60L7140 R+L)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- REGENCY Regency Legacy Double Lateral Low Credenza- Ash Grey (LCSLFLF6020AG)
- INVAL Buffet Cabinet Storage System (BF-GP5)
- MANHATTAN COMFORT Beekman 62.99 Sideboard with 4 Shelves in Brown and Pink (403AMC229)
- MANHATTAN COMFORT Viennese Sideboard, Cream (105854)
- BAXTON STUDIO Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (189-11748-ZORO)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in Rustic Brown (244BMC9)
- DOBA-BNT Timber Buffet Table - Black (SA587945)
- Regency Buffets & Sideboards