Shop All Bookcases & Bookshelves
Regency
Regency Legacy 47 in. High Bookcase- Cherry
Mfr # LBC4732CH
Zoro # G8635654
original price:
$370.53
31% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Series Legacy
- Number of Shelves 3
- Depth 14 in
- Height 47 in
- Width 32 in
Product Information
- Brand Regency
- MFR # LBC4732CH
- Zoro # G8635654
- UPC # 843532040218
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 in |
Height | 47 in |
Width | 32 in |
Overall Height | 47 in |
Overall Width | 32 in |
Overall Depth | 14 in |
Details
Item | Bookcase |
Series | Legacy |
Number of Shelves | 3 |
Color | Cherry |
Shelf Capacity | 100 lb |
Material | Laminate |
Assembly | Unassembled |
Standards | ANSI/BIFMA |
Shelf Adjustments | 2 1/2 in |
Includes | 4 |
Product Type | Bookcase |
Weight Capacity | 50 lb |
Number of Dividers | 3 |
Back Style | Closed |
Shelf Adjustment Increment | 1 in |
Number of Adjustable Shelves | 3 |
Mobility | Stationary |
Description
Bookcase, Product Type Bookcase, Material Laminate, Number of Dividers 3, Overall Height 47 in, Overall Depth 14 in, Overall Width 32 in, Caster Type Not Applicable, Color Cherry, Back Style Closed, Number of Shelves 3, Weight Capacity 50 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 100 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- BAXTON STUDIO Laurien Mid-Century Modern Ash Walnut Finished Wood King Size Headboard (181-11115-Zoro)
- TUHOME 31.5 in. W, 21.4 in. L, 11.69 /16.6 in. H, White (MBD5018)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Corner Folding, No Tools Assembly, Wood Bookcase- Cherry (FFC3412CH)
- REGENCY Regency Flip Flop 67 in. High Corner Folding Bookcase- Grey (FFC6712GY)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- Regency Bookcases & Bookshelves