Shop All Home Storage Cabinets
Regency
Regency Legacy 29 in. Office Storage Cabinet- Mahogany
Mfr # LSC3535MH
Zoro # G9961174
product price: $510.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Key Features
- Material Wood
- Color Mahogany
- Width 35
- Height 35
- Overall Depth 24 in
Product Information
- Brand Regency
- MFR # LSC3535MH
- Zoro # G9961174
- UPC # 843532045329
- Country of Origin Malaysia
- Category Home Storage Cabinets
Dimensions
Width | 35 |
Height | 35 |
Overall Depth | 24 in |
Depth | 24 |
Overall Width | 35 in |
Overall Height | 35 in |
Description
Stackable Storage Cabinet, Product Type Stackable Storage Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 35 in, Overall Height 35 in, Color Mahogany, Number of Shelves 2, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Metal Pull, Door Closure Swinging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- ELK STUDIO Hawick Credenza - Aged Blue (S0015-11777)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 3 Full Cubes/3 Half Cubes- Truffle (PC3F3HTF)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 8 Half Size Cubes- White Wood Grain (PC068PKWH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- Truffle (PC6F6HTF)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Half Size Cubes- Truffle (PC066PKTF)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 3 Half Size Cubes- White Wood Grain (PC063PKWH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- Truffle (PC064PKTF)
- SAUDER Adept Storage Narrow Storage Cabinet Coa (418137)
- Regency Home Storage Cabinets