Shop All Training & Computer Tables
Regency
Regency Kobe 84 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- White
Mfr # MKFTM8424WH
Zoro # G305740899
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Product Information
- Brand Regency
- MFR # MKFTM8424WH
- Zoro # G305740899
- UPC # 192357150467
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 84 |
Length | 24 |
Height | 29 |
Size | 84" x 24" |
Details
Item | Kobe Flip Top Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Color | White |
Description
Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This 84-inch long table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. A stylish perforated black modesty panel provides kneespace privacy in open learning environments. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- TRADEMARK FINE ART Darren White Photography 'Moulton barn sunset fire' Canvas Art, 30x47 (ALI46542-C3047GG)
- IMAGEWARE SYSTEMS Cozy Flannel Sheet Set, Aqua Geo - King (TN20-0285)
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- REGENCY Regency Kahlo 72 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL7224WHBK)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- REGENCY Regency Fusion 48 x 58 in. 2 Person Bench Workstation Desk- White (MFB4858WH)
- REGENCY Regency Kobe 72 x 24 in. Mobile T-Base Training Table- Cherry, 2 Cadence Nesting Chairs (MKTRCC7224CH23BK)
- REGENCY Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top, Maple (MKTRCC6024PL)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- Regency Training & Computer Tables