Shop All Training & Computer Tables
Regency
Regency Kobe 72 x 30 in. Steel T-Base Training Seminar Table- White
Mfr # MKTRCT7230WH
Zoro # G505741214
original price:
$577.38
8% off
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72
- Length 30
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Product Information
- Brand Regency
- MFR # MKTRCT7230WH
- Zoro # G505741214
- UPC # 192357153468
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 30 |
Height | 29 |
Size | 72" x 30" |
Details
Item | Kobe Training Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Color | White |
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 72 x 30-inch training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackSide Reception Chair, 23 1/4"W26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - Ash (01244006AS6)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- REGENCY Regency Kobe 72 x 24 in. Mobile T-Base Training Table- Cherry, 2 Cadence Nesting Chairs (MKTRCC7224CH23BK)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT7230AG)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- Regency Training & Computer Tables