Shop All Training & Computer Tables
Regency
Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White
Mfr # MKTRCC6024WH
Zoro # G005718136
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood, Metal
Product Information
- Brand Regency
- MFR # MKTRCC6024WH
- Zoro # G005718136
- UPC # 192357153581
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29 |
Depth | 24 in |
Size | 60" x 24" |
Details
Item | Kobe Mobile Tables |
Shape | Rectangular |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Frame Color | Black |
Assembled/Unassembled | Unassembled |
Surface Material | Thermal Fused Melamine Laminate |
Color | White |
Description
Training Table, Surface Material Thermal Fused Melamine Laminate, Rectangular, Width 60 in, Depth 24 in, Height 29, Tabletop Color Family White, Tabletop Color White, Frame Color Black, Assembled/Unassembled Unassembled
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- REGENCY Regency Kobe 60 x 24 in. Steel T-Base Training Seminar Table- Ash Grey (MKTRCT6024AG)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- REGENCY Regency Kahlo 72 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL7224WHBK)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Maple (MKTRCC4824PL)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- Regency Office & School Tables