Shop All Training & Computer Tables
Regency
Regency Kee 72 x 24 in. Training Seminar Table- Ash Grey Top, Black Legs
Mfr # MT7224AGBPBK
Zoro # G205740173
original price:
$363.19
23% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Ash Grey
Product Information
- Brand Regency
- MFR # MT7224AGBPBK
- Zoro # G205740173
- UPC # 192357156674
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Size | 72" x 24" |
Details
Item | Kee Training Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Ash Grey |
Leg Color | Black |
Color | Ash Grey/ Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 72-inch long training table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS French Bistro Folding Table and Chair Set (BISTRO48SET)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- ELK HOME Oria Vase - Large (S0016-10122)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- Ash Grey (MFTT8424AG)
- REGENCY Regency Kobe 72 x 24 in. Mobile T-Base Training Table- Cherry, 2 Cadence Nesting Chairs (MKTRCC7224CH23BK)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- White (MFTT8424WH)
- REGENCY Regency Kobe 84 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- White (MKFTM8424WH)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-HIGH-WAL-GG)
- Regency Office & School Tables