Shop All Training & Computer Tables
Regency
Regency Kee 66 x 24 in. Training Seminar Table- Ash Grey Top, Black Legs
Mfr # MT6624AGBPBK
Zoro # G105740624
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 66
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Ash Grey
Product Information
- Brand Regency
- MFR # MT6624AGBPBK
- Zoro # G105740624
- UPC # 192357156636
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 66 |
Length | 24 |
Height | 29 |
Size | 66" x 24" |
Details
Item | Kee Training Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Ash Grey |
Leg Color | Black |
Color | Ash Grey/ Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 66-inch long training table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLAND FEATHER MANUFACTURING Highland Feather Manufacturing B1-181-K29 Cordoba White Duck Down Duvet King (B1-181-K29)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Gray (GO-ST-6-GY-GG)
- SAFAVIEH Monaco Accent Area Rug, Forest Green and Light Blue - 2 ft.-2 in. x 4 ft. (MNC243F-24)
- BUFFALO Buffalo Tools WMFW Wall Mounted Folding Work Bench; Silver - 47.25 x 22.85 x 1 in. (WMFW)
- REGENCY Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top, Maple (MKTRCC6024PL)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- White (MFTT8424WH)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- Ash Grey (MFTT8424AG)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Grey Top, Black Tapered Legs (MTPL4824GYBK)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Cherry (MKTRCT7224CH)
- Regency Office & School Tables