Shop All Training & Computer Tables
Regency
Regency Kee 48 x 24 in. Training Seminar Table- White Top, Black Legs
Mfr # MT4824WHBPBK
Zoro # G005740151
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Product Information
- Brand Regency
- MFR # MT4824WHBPBK
- Zoro # G005740151
- UPC # 192357156575
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Size | 48" x 24" |
Details
Item | Kee Training Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Leg Color | Black |
Color | White/ Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 48-inch long training table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, White Cabinet (C-430-K-1TW)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple (MKFT7224PL)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- White (MFTT8424WH)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple (MKFTM7224PL)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Cherry (MKFTM7224CH)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- Regency Office & School Tables