Shop All Training & Computer Tables
Regency
Regency Kahlo 42 x 24 in. Training Seminar Table- Ash Grey Top, Black Tapered Legs
Mfr # MTPL4224AGBK
Zoro # G605739913
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Ash Grey
Product Information
- Brand Regency
- MFR # MTPL4224AGBK
- Zoro # G605739913
- UPC # 192357158555
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 42 |
Length | 24 |
Height | 29 |
Size | 42" x 24" |
Details
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch long and 24-inch deep top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Light Grey (BC18-30 LIGHT GREY)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFT4824PL)
- REGENCY Regency Kobe 60 x 24 in. Steel T-Base Training Seminar Table- Ash Grey (MKTRCT6024AG)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- Regency Office & School Tables