Shop All Desks
Regency
Regency Fusion 72 x 72 in. U Shape Desk Shell- White
Mfr # MUDS723042WH
Zoro # G405739823
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,176.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Overall Depth 96
- Overall Height 29
- Material Wood, Metal
- Weight 222
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 96 |
Overall Height | 29 |
Details
Item | Fusion U-Desk Shells |
Color | White |
Material | Wood, Metal |
Weight | 222 |
Tabletop Color | White |
Features | Good looking 72-inch U-Desk Shell with 42-inch return with amazing interior wire management capabilities. C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity. Desktop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. White laminate desktop is scratch, stain and scald resistant and wipes clean easily. Backed by a 10-year limited manufacturer's warranty |
For Use With | Residential |
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 72-inch U-Desk Shell with 42-inch bridge is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The interior of the desk is spacious, allowing plenty of room to move between surfaces. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Maple on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Customize this desk shell with full or mobile pedestals, low storage units or another choice from Fusion's versatile storage collection. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Out Twist Photo Sensor (L4700WD)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- MARTHA STEWART Beige London Skirted Swivel Chair (MT103-0008)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- REGENCY Back to Back Storage Cabinet/ Desk, 46" D, 36" W, 42" H, Mahogany (LSSCSD3646MH)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Mahogany (77290MH)
- REGENCY Reception Desk, 82D, 71W, 42H, Mahogany, Wood (LRDRT2FPMH)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- REGENCY Regency Legacy 71 in. Bowfront Desk Shell- Ash Grey (LDSBF7135AG)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- Regency Desks