Shop All Table Tops
Regency
Regency 66 x 30 in Rectangle Laminate Double Sided Table Top- Ash Grey or White
Mfr # TTRC6630AGWH
Zoro # G405739939
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 66
- Tabletop Color Ash Grey/ White
- Material Wood
- Height 1
Product Information
- Brand Regency
- MFR # TTRC6630AGWH
- Zoro # G405739939
- UPC # 192357130803
- Country of Origin United States
- Category Table Tops
Dimensions
Length | 30 |
Width | 66 |
Height | 1 |
Details
Tabletop Color | Ash Grey/ White |
Material | Wood |
Item | Rectangle Tabletops |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 66-inch long and 30-inch wide rectangular tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain, Kobe and Via T-Bases, Kee Post Legs, Structure Legs, Kahlo Tapered Legs, Esteem Power Bases and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Cherry or Maple (TTRC6030CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD48CHPL)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- REGENCY Regency 66 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6624AGWH)
- Regency Table Tops