Shop All Classroom Furniture
Regency
Regency 18 in Learning Classroom Chair (4 pack)- Black
Mfr # 4540BK4PK
Zoro # G505741368
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Weight 48
- Length 21
- Material Metal, Polypropylene
- Features 18-inch seat height is ideal for middle school students up to adults. Sturdy and durable black polypropylene seat and back wipes clean easily. Chrome colored tubular steel frame with matching leveling glides ensure a steady chair. Built in carrying handle for easy mobility. Comes in a set of 4 Andy Stack Chairs
- Width 16
Product Information
- Brand Regency
- MFR # 4540BK4PK
- Zoro # G505741368
- UPC # 192357185414
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 21 |
Width | 16 |
Height | 33.5 |
Details
Weight | 48 |
Material | Metal, Polypropylene |
Features | 18-inch seat height is ideal for middle school students up to adults. Sturdy and durable black polypropylene seat and back wipes clean easily. Chrome colored tubular steel frame with matching leveling glides ensure a steady chair. Built in carrying handle for easy mobility. Comes in a set of 4 Andy Stack Chairs |
Color | Black |
Description
The stylish and durable Andy stack chair is ideal for classrooms, breakrooms and more. With three different sizes to choose from, the Andy chairs can accommodate students from preschool age up to adults, making it a great choice for schools or libraries who want a uniform look throughout all areas. It is constructed of a flexible and durable polypropylene seat and back and a chrome-colored tubular steel frame. Matching glides on the bottom of the legs allow for a sturdy- wobble free chair. A built in handle on the back allows for easy mobility. Store these great stack chairs away in space saving stacks of 5. The Andy chair ships assembled and is ready to use immediately. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- WAY BASICS Way Basics Stackable Large Storage Cube, Black (BS-SCUBE-BK)
- MONARCH SPECIALTIES Artificial Plant 17" Tall Aureum Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9502)
- TUUCI 6.5 ft Square Durateak Rib Set (K100004-6.5S)
- REGENCY Regency Dott Plastic Stackable Stool- Navy Blue (1200NV)
- REGENCY Regency 15 in Learning Classroom Chair (4 pack)- Black (4520BK4PK)
- REGENCY Regency Dott Plastic Stackable Stool- Red Raspberry (1200RR)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- REGENCY Regency 18 in Learning Classroom Chair (4 pack)- Navy Blue (4540NV4PK)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 2)- Red Raspberry (1200RR2PK)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- Regency Office & School Tables