Shop All Table Tops
Regency
Rectangle Laminate Table Top , Laminate
Mfr # TTRC6630CHPL
Zoro # G6472279
product price: $216.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Color Cherry/ Maple
- Surface Material Laminate
Product Information
- Brand Regency
- MFR # TTRC6630CHPL
- Zoro # G6472279
- UPC # 843532003534
- Country of Origin China
- Category Table Tops
Details
Shape | Rectangle |
Tabletop Color | Cherry/ Maple |
Surface Material | Laminate |
Item | Laminate Table Top |
Description
Rectangle Laminate Table Top,66 In. x 30 In.,C
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- VILLAGE WROUGHT IRON Village Wrought Iron DHK-10 Lighthouse Door Silhouette (DHK-10)
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- REGENCY Regency 36 in. Round Laminate Double Sided Table Top- Ash Grey or White (TTRD36AGWH)
- REGENCY Round Laminate Table Top , Laminate (TTRD36CHPL)
- REGENCY Regency 66 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6624AGWH)
- REGENCY Regency 66 x 30 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6630AGWH)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- Regency Table Tops