Shop All Training & Computer Tables
Regency
Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Cherry
Mfr # MKTRCT7224CH
Zoro # G0190508
original price:
$356.99
6% off
new price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood, Metal
Product Information
- Brand Regency
- MFR # MKTRCT7224CH
- Zoro # G0190508
- UPC # 843532018262
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24 in |
Size | 72" x 24" |
Description
Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Depth 24 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Features Adjustable Glides, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Heritage Bookcase in Hickory (IMHE4472)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-HIGH-WAL-GG)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Yellow (20306AURA-4544)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Grey (MKTRCT7224GY)
- REGENCY Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White (MKTRCC6024WH)
- REGENCY Regency Kobe 72 x 24 in. Mobile T-Base Training Table- Cherry, 2 Cadence Nesting Chairs (MKTRCC7224CH23BK)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFTM6024PL)
- REGENCY Regency Kobe 60 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM6024AG)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- Ash Grey (MFTT8424AG)
- REGENCY Regency Cain 72 x 24 in. Steel T-Base Training Seminar Table- Ash Grey (MTRCT7224AG)
- Regency Training & Computer Tables