Shop All Desks
Regency
Reception Desk, 82D, 71W, 42H, Mahogany, Wood
Mfr # LRDRT2FPMH
Zoro # G9961122
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- Type Reception Desk with Full Pedestals
- Overall Width 71 in
- Overall Depth 82 in
- Overall Height 42 in
- Material Commercial Grade Thermal Fused Melamine Laminate, 3MM Edge
Product Information
Dimensions
Overall Width | 71 in |
Overall Depth | 82 in |
Overall Height | 42 in |
Width | 71" |
Height | 42" |
Description
Reception Station, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 8, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 82 in, Overall Height 42 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- KENNEY MFG Curtain Rod Dbl 48-86Wht (KN522)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- YIJU Christmas Light Set Fuses (3300)
- REGENCY Pedestal Desk, 30D, 66W, 29H, Mahogany, Wood (LDP6630MH)
- REGENCY Regency Fusion 72 x 30 in. Teachers Desk with Double Pedestal Drawer Unit- White (MDP7230WH)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Cherry, Wood (LDP7135CH)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP7135AG)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Mahogany (77290MH)
- REGENCY Regency Legacy 71 in. Left Corner Credenza Shell- Mahogany (LDSCCL7124MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- Regency Desks