Shop All Desks
Regency
Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood
Mfr # LDPF7135MH
Zoro # G9961655
product price: $910.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Type Double Full Pedestal Desk
- Overall Width 71 in
- Overall Depth 35 in
- Overall Height 29 in
- Material Commercial Grade Laminate with 3MM Matching PVC Edge Trim
Product Information
Dimensions
Overall Width | 71 in |
Overall Depth | 35 in |
Overall Height | 29 in |
Width | 71" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 35 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carrie Schmitt 'She Lived In Full Bloom' Canvas Art, 18x18 (ALI5408-C1818GG)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- REGENCY Regency Legacy 71 in. Bowfront Desk Shell- Ash Grey (LDSBF7135AG)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood (LDP7135MH)
- REGENCY Regency Legacy 71 x 35 in. U Desk with Bow Front Single Pedestal Drawer Unit- Ash Grey (LUDBFSP7135AG)
- REGENCY Regency Fusion 72 x 30 in. Teachers Desk with Double Pedestal Drawer Unit- White (MDP7230WH)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Cherry, Wood (LDP7135CH)
- REGENCY Pedestal Desk, 30D, 60W, 29H, Cherry, Wood (LDP6030CH)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- Regency Desks