Shop All Desks
Regency
Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood
Mfr # LDPBF7135MH
Zoro # G9961594
product price: $744.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$744.99
Free 30-Day Returns
Key Features
- Type Bow front Double Pedestal Desk
- Overall Width 71 in
- Overall Depth 35 in
- Overall Height 29 in
- Material Commercial Grade Laminate with 3MM Matching PVC Edge Trim
Product Information
Dimensions
Overall Width | 71 in |
Overall Depth | 35 in |
Overall Height | 29 in |
Width | 71" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 35 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- CLEVELAND O-Ring, EPDM-E50, A-033 (FA05002-30)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Cherry, Wood (LDPBF7135CH)
- REGENCY Regency Legacy 71 in. Right Corner Credenza Shell- Mahogany (LDSCCR7124MH)
- REGENCY Regency Legacy 71 in. Bowfront Desk Shell- Cherry (LDSBF7135CH)
- REGENCY Regency Legacy 71 in. Hi-Low L Desk Shell- Mahogany (LLDSLC7135MH)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Cherry, Wood (LDP7135CH)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation ā124.25W x 49Dā- Cherry (77292CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- Regency Desks