Shop All Desks
Regency
Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood
Mfr # LDP7135MH
Zoro # G9961637
product price: $633.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Type Double Pedestal Desk
- Overall Width 71 in
- Overall Depth 35 in
- Overall Height 29 in
- Material Commercial Grade Laminate with 3MM Matching PVC Edge Trim
Product Information
Dimensions
Overall Width | 71 in |
Overall Depth | 35 in |
Overall Height | 29 in |
Width | 71" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 35 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- FLOORTEX Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (FCM121525ER)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Cherry, Wood (LDP7135CH)
- REGENCY Regency 18.5 x 26 in Rectangle Height Adjustable Classroom School Desk- Cherry (RSD18526CH)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD713547CH)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- REGENCY Regency Legacy 71 in. Bowfront Desk Shell- Cherry (LDSBF7135CH)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation “124.25W x 49D”- Mahogany (77292MH)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- Regency Desks