Shop All Desks
Regency
Pedestal Desk, 30D, 66W, 29H, Mahogany, Wood
Mfr # LDP6630MH
Zoro # G9961673
product price: $547.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Type Double Pedestal Desk
- Overall Width 66 in
- Overall Depth 30 in
- Overall Height 29 in
- Color Mahogany
Product Information
Dimensions
Overall Width | 66 in |
Overall Depth | 30 in |
Overall Height | 29 in |
Height | 29" |
Width | 66" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- REGENCY Regency Legacy Lectern Podium- Cherry (LLC44CH)
- ELEGANT DESIGNS Wood Plank 23" Large Coastal Rustic Wall Clock, White Wash (HG2003-WWH)
- REGENCY Regency Legacy 71 in. Hi-Low Bow Front L Desk Shell- Ash Grey (LLDSLCBF7135AG)
- REGENCY Pedestal Desk, 30D, 60W, 29H, Cherry, Wood (LDP6030CH)
- REGENCY Desk Shell, 96 D, 72 W, 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- REGENCY Regency Legacy 71 in. Hi-Low L Desk Shell- Mahogany (LLDSLC7135MH)
- REGENCY Regency Legacy 66 x 77 in. L Desk with Double Pedestal Drawer Unit- Mahogany (LLD663047MH)
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103MW)
- Regency Desks