Shop All Bookcases & Bookshelves
This Product is Discontinued
Regency
Niche Lux Home 3 Tier Open Shelf Wood Bookcase- Latte (Discontinued)
Mfr # NL3SBKLT
Zoro # G105740808
This Product is Discontinued
Key Features
- Color Latte
- Depth 9.25
- Height 42
- Width 23
- Features FIXED SHELVES- Three shelves are affixed in place, providing stability both in the construction and while supporting objects. LOTS OF SPACE- There are 12.5-inches between each shelf, leaving lots of vertical space for books, binders, frames, craft materials, collectibles, kids toys and more!. LIGHTWEIGHT- At just 32 pounds, this 3-shelf bookcase is easy for most people to move and set up. DURABLE AND ATTRACTIVE FINISH- Latte finish is a sturdy melamine laminate that shows a weathered wood grain and is scratch, scald and stain resistant and wipes clean easily. BUY WITH CONFIDENCE- Every Lux Bookcase is backed by a 1-Year Limited Manufacturer's Warranty
Product Information
- Brand Regency
- MFR # NL3SBKLT
- Zoro # G105740808
- UPC # 192357133828
- Country of Origin Turkey
- Category Bookcases & Bookshelves
Dimensions
Depth | 9.25 |
Height | 42 |
Width | 23 |
Details
Item | Niche Lux Bookcases |
Color | Latte |
Features | FIXED SHELVES- Three shelves are affixed in place, providing stability both in the construction and while supporting objects. LOTS OF SPACE- There are 12.5-inches between each shelf, leaving lots of vertical space for books, binders, frames, craft materials, collectibles, kids toys and more!. LIGHTWEIGHT- At just 32 pounds, this 3-shelf bookcase is easy for most people to move and set up. DURABLE AND ATTRACTIVE FINISH- Latte finish is a sturdy melamine laminate that shows a weathered wood grain and is scratch, scald and stain resistant and wipes clean easily. BUY WITH CONFIDENCE- Every Lux Bookcase is backed by a 1-Year Limited Manufacturer's Warranty |
Material | Wood |
Description
Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This bookcase has three shelves that are perfect for storage or display. The shelves are fixed in place for extra stability both in construction and when displaying books or other objects. Constructed of a durable melamine Latte finish that combines the convenience of modern materials with a rustic chic aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The grey backing adds a neutral two-tone contrast that will complement any space. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Make Niche a part of your home or office today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.