Shop All Home Storage Cabinets
Regency
Niche Cubo Storage Organizer Open Bookshelf Set- 3 Full Cubes/3 Half Cubes- Truffle
Mfr # PC3F3HTF
Zoro # G6457143
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Width 39
- Height 19.5
- Overall Depth 13
- Finish Wood
Product Information
- Brand Regency
- MFR # PC3F3HTF
- Zoro # G6457143
- UPC # 843532097991
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 39 |
Height | 19.5 |
Overall Depth | 13 |
Outside Length | 13 |
Details
Material | Wood |
Color | Truffle |
Finish | Wood |
Item | Storage > Storage Cubes > Niche Cubo Storage Sets |
Description
Let your creativity run wild with Cubo! This innovative set of 3 Full Size and 3 Half Size storage cubes by Niche are designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually cubes! They can be used in any direction. There's no "right" way to use them because all sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these cubes fit anywhere! Its rich dark Truffle finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Add on, arrange and rearrange Niche Foldable Fabric Bins for a fresh, new custom look whenever you like!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- ZENNA HOME Medium Weight PEVA Shower Stall Liner, Clear (LPSMKKL)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 12 Half Size Cubes- Truffle (PC0612PKTF)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- Truffle (PC064PKTF)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Mahogany (LSCH3565MH)
- REGENCY Regency Legacy 65 in. Wardrobe Cabinet- Mahogany (LWD6524MH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 8 Half Size Cubes- White Wood Grain (PC068PKWH)
- INTERNATIONAL CONCEPTS Hall Cupboard, 34"H, Unfinished (CU-160)
- Regency Home Storage Cabinets