Shop All Waiting Room & Guest Chairs
Regency
Nesting Chairs, 23W22L33H, Metal, FabricSeat
Mfr # 2309BK
Zoro # G105740020
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Metal, Fabric
- Overall Height 33
- Overall Width 23
- Overall Depth 22
- Color Black
Product Information
- Brand Regency
- MFR # 2309BK
- Zoro # G105740020
- UPC # 843532050491
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 |
Overall Width | 23 |
Overall Depth | 22 |
Details
Item | Nesting Chairs |
Seat Material | Metal, Fabric |
Color | Black |
Features | Flip up seat allows for nesting of several chairs, saving storage space. Breathable mesh back allows for air flow, comfort and support. Silver frame includes casters for easy mobility. Two-year limited manufacturer's warranty. Seat Height: 18" from floor, Seat Dimensions: 16"W x 16"D |
Description
Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric. The Cadence looks great in sets and is perfect for large training rooms, labs, classrooms, cafes or waiting rooms. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 3-Door Shoe Cabinet (169-10887)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- REGENCY BurgundyTraditional, 24W25L31H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries (9004BY)
- REGENCY Regent Upholstered Guest Side Accent Armchair- Grey/ Black (9875GYBK)
- REGENCY BlackArm Chair, 31"W29"L33"H, Fixed, VinylSeat, NovaSeries (7701JVBK)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- REGENCY BlackSide Chair, 33"W26"L35"H, Fixed, LeatherSeat, CrusoeSeries (1106BK)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- Regency Waiting Room & Guest Chairs