Shop All Breakroom & Cafeteria Tables
Regency
Kee Mobile Tables, 48 W, 24 L, 29 H, Wood, Metal Top, Mahogany
Mfr # MTC4824MHBK
Zoro # G905738760
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Mahogany
Product Information
- Brand Regency
- MFR # MTC4824MHBK
- Zoro # G905738760
- UPC # 192357186985
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Size | 48" x 24" |
Details
Item | Kee Mobile Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Mahogany |
Leg Color | Black |
Color | Mahogany/ Black |
Description
Give everyone more room with Kee tables. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 48 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNECOVER Umbrella, 60" Arc Dimension, Black (MUUMB)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- FLASH FURNITURE Orange Plastic Stack Chair (5-RUT-2-OR-GG)
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHCM44GY)
- REGENCY Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TB4242WH)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848CHBPCM44BK)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TPL48RNDAGBK47BE)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL3030PLCM44BK)
- Regency Breakroom & Cafeteria Tables