Shop All Breakroom & Cafeteria Tables
Regency
Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Maple
Mfr # TPL4848PLBK
Zoro # G905739903
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Maple
Product Information
- Brand Regency
- MFR # TPL4848PLBK
- Zoro # G905739903
- UPC # 192357129791
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Size | 48" |
Details
Item | Kahlo Square & Round Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Maple |
Leg Color | Black |
Table Base Color | Black |
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 48-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- TENNSCO Legal Size Starter Unit (1576PC)
- SARO LIFESTYLE SARO 5432.NB20S 20 in. Square Sea Fan Coral Print Cotton Down Filled Throw Pillow Navy Blue (5432.NB20S)
- BAMBOO54 Bamboo54 5229 Natural Curtain - Natural Bamboo (5229)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3636GYCM47BY)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPCM44BE)
- REGENCY Kee Mobile Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Mahogany (MTC6024MHBK)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL3030PLCM44BK)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TB48RNDWH)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- Regency Breakroom & Cafeteria Tables