Shop All Breakroom & Cafeteria Tables
Regency
Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey
Mfr # TPL48RNDAGBK47BE
Zoro # G705738861
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal, Plastic
- Tabletop Color Ash Grey
Product Information
- Brand Regency
- MFR # TPL48RNDAGBK47BE
- Zoro # G705738861
- UPC # 192357200698
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Details
Item | Kahlo Round Table & Chair Sets |
Tabletop Material | Wood, Metal, Plastic |
Tabletop Color | Ash Grey |
Leg Color | Black |
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 48-inch round Kahlo table with black tapered legs and four Blue "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 7 Pocket Multi Tier Wall Brochure Holder (700675)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- ELECTROLUX Door Switch (134813601)
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-WALTB-TR24B-GG)
- REGENCY Cain Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TB48RNDAG47GY)
- REGENCY Cain Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Ash Grey (TB3030AG44BK)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHBK44BK)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3636GYCM47BY)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- Regency Breakroom & Cafeteria Tables