Shop All Ottomans
Regency
Jacob 15" Square Ottoman- Peacock Teal
Mfr # N6215PT
Zoro # G505740538
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 15
- Height 15
- Width 15
Product Information
Dimensions
Length | 15 |
Height | 15 |
Width | 15 |
Details
Item | Ottomans |
Material | Vinyl |
Color | Peacock Teal |
Description
Regency's line of plush ottomans adds a modern feel to any casual area. The Jacob ottoman comes in a stylish square shape which makes it perfect for sofas, loveseats or in lounges and waiting areas. Place with chairs and existing furniture or use on its own as extra seating. It also makes a great accent in homes and offices alike. The Jacob is upholstered in a soft and durable Peacock Teal colored vinyl and includes leveling glides to ensure a level surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Medium Weight PEVA Shower Liner, Clear (LPRMKKL)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L (4EEX7)
- REGENCY Jacob 15" Square Ottoman- Naval Blue (N6215NB)
- REGENCY Jean Square Vinyl Ottoman (Set of 4)- Black (N6263BK4PK)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Naval Blue (N6265NB)
- REGENCY Aurora Curved Vinyl Ottoman (Set of 2)- Black (N6265BK2PK)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Envy Green (N6265EG)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- Regency Ottomans