Shop All Storage Totes & Containers
Regency
Half-Cube Folding Fabric Bins, White, Fabric, 12 in W, 6 in H
Mfr # HTOTE066PKWH
Zoro # G005740052
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
- Overall Height 6 in
- Overall Width 12 in
Product Information
- Brand Regency
- MFR # HTOTE066PKWH
- Zoro # G005740052
- UPC # 192357129036
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 12 in |
Details
Color | White |
Material | Fabric |
Item | Half-Cube Folding Fabric Bins |
Description
Find your Niche with versatile and modern Niche Fabric Storage Bins! Strong and durable, these bins each include a reinforced bottom panel that adds an extra layer of stability. With the bottom panel in place, they are sturdy enough to use on their own to hold paper, children's toys, towels, toiletries, craft supplies and more. The bottom panel comes out and the entire bin folds flat for easy storage when not in use. Folded bins even fit perfectly inside an open one! Chrome handles are built into two sides of the bin, which makes carrying and moving it easy and worry-free. Inset handles are stronger than sewn-on cloth handles and won't come unstitched or separate at the seams like cloth handles could. Measuring 12 x 12 x 5.5, Niche Half-Size Fabric Bins are truly square and integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all four sides measure the same! Personalize your bins by using the clear label holder on one side. Quickly and easily identify contents or assign bins to individual students. Ideal for every room in the house, make this set of 6 White Niche Half-Size Folding Fabric Bin a part of your home or office today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 35 gal, Unlined, White (THO35W)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- REGENCY Folding Storage Bin, Black, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKBK)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8WT)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- SERENELIFE Locking Storage Container Bin - Safety & Security Storage Box (21 Gal. Capacity) (SLSBIN21)
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5268)
- Regency Storage Totes & Containers