Shop All Waiting Room & Guest Chairs
Regency
GreyArmchairs, 31W29L33H, Wood, VinylSeat
Mfr # 7701NSAGGY
Zoro # G105740525
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Grey
- Seat Material Wood, Vinyl
- Overall Height 33
- Overall Width 31
- Overall Depth 29
Product Information
- Brand Regency
- MFR # 7701NSAGGY
- Zoro # G105740525
- UPC # 192357192306
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 |
Overall Width | 31 |
Overall Depth | 29 |
Size | Lounge Chair with Tablet Arm |
Details
Item | Armchairs |
Seat Color | Grey |
Seat Material | Wood, Vinyl |
Color | Ash Grey, Grey |
Features | Tablet surface is large enough to fit most laptops, tablets and notebooks. Tablet surface swivels 360 degrees and can be switched from the left to the right by inserting into a cup holder that is inset into each arm. Upholstered in a durable grey vinyl that is soft to the touch and wipes clean easily. Supports up to 400lbs. Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D |
Description
The Nova Tablet Arm Chair is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Switch the tablet surface from the left to the right side by inserting it into a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. The tablet surface comes in an attractive Ash Grey Laminate. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters and can support up to 400lbs, making it perfect for independent and collaborative learning environments. The Nova is backed by a 2 year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Metal Contemporary Chair, 18-1/2" to 20-3/4", Fixed Arms, White (QD-5058M-WHITE-GG)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- FLEMING SUPPLY Electric Car Blanket, Heated 12V Travel Throw-Fleece, 3 Settings, Road Trips, Camping (Gray) (503918HDO)
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- REGENCY BlackArm Chair, 31"W29"L33"H, Fixed, VinylSeat, NovaSeries (7701JVBK)
- REGENCY BlackSide Chair, 33"W26"L35"H, Fixed, LeatherSeat, CrusoeSeries (1106BK)
- REGENCY BlackTraditional, 24W24L35H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries (9075BK)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- REGENCY BurgundyTraditional, 24W25L31H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries (9004BY)
- FLASH FURNITURE Advantage White Chiavari Chair (WDCHI-W)
- Regency Waiting Room & Guest Chairs