Shop All Desks
Regency
Desk Shell, 96 D, 72 W, 29 H, Mahogany, Wood|Metal
Mfr # MUDS723042MH
Zoro # G6451604
product price: $1,067.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,067.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 72
- Overall Depth 96
- Overall Height 29
- Finish Wood|Metal
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 96 |
Overall Height | 29 |
Length | 96 |
Details
Type | Desk Shell |
Item | Desks > U-Desks > Fusion U-Desk Shells |
Finish | Wood|Metal |
Color | Mahogany |
Material | Wood|Metal |
For Use With | Residential |
Description
Fusion Desks bring a modern yet functional edge to any office or classroom. This 72-inch U-Desk Shell with 42-inch bridge is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The interior of the desk is spacious, allowing plenty of room to move between surfaces. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Customize this desk shell with full or mobile pedestals, low storage units or another choice from Fusion's versatile storage collection. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- REGENCY Regency Fusion Modesty Panel for 42 in. Desk- Black (MMP4216BK)
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Mahogany (77290MH)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Cherry, Wood (LDPBF7135CH)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- REGENCY Regency Legacy 71 in. Hi-Low Bow Front L Desk Shell- Ash Grey (LLDSLCBF7135AG)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- Regency Desks