Shop All Breakroom & Cafeteria Tables
Regency
Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey
Mfr # TB48RNDAG
Zoro # G705741021
product price: $391.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Ash Grey
Product Information
- Brand Regency
- MFR # TB48RNDAG
- Zoro # G705741021
- UPC # 192357141601
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Size | 48" x 48" |
Details
Item | Cain Square & Round Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Ash Grey |
Table Base Color | BLACK |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This 48-inch round table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. The Cain Collection is backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Burgundy Wash Cloths , 12PK (WASH-BURGUNDY)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- REGENCY Cain Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TB3636AG47BK)
- REGENCY Cain Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Vinyl Top, Ash Grey (TB3030AG29BK)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL3030GYCM44GY)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Vinyl Top, Maple (TPL3030PLCM29BK)
- ICEBERG Square CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 36" W, 36" L, 29" H, Graphite (65618)
- Regency Breakroom & Cafeteria Tables