Shop All Breakroom & Cafeteria Tables
Regency
Cain Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey
Mfr # TB48RNDAG47GY
Zoro # G305740851
product price: $642.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal, Plastic
- Tabletop Color Ash Grey
Product Information
- Brand Regency
- MFR # TB48RNDAG47GY
- Zoro # G305740851
- UPC # 192357142813
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Details
Item | Cain Round Table & Chair Sets |
Tabletop Material | Wood, Metal, Plastic |
Tabletop Color | Ash Grey |
Chair Color | Grey |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This set includes one 48-inch round Cain table and four Grey "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey Tabletop is double-sided and finished in White on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 12x19 (1X09920-C1219GG)
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (17453)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPBK44GY)
- REGENCY Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Ash Grey (TB42RNDAGBPBK)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TPL4848WHBK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPCM44BE)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Ash Grey (TKB42RNDAG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Orange (CH-51080-29-OR-GG)
- Regency Breakroom & Cafeteria Tables