Regency

BurgundyTraditional, 24W25L31H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arm Style Fixed
  • Seat Material Vinyl
  • Overall Height 31 in
  • Overall Width 24 in
  • Overall Depth 25 in
See all product information

Product Information

Dimensions

Overall Height 31 in
Overall Width 24 in
Overall Depth 25 in
Seat Width 21 in
Back Width 24 in
Seat Height 18 in
Back Height 9 in
Seat Depth 20 in
Arm Height 7 in

Description

Captain's Chair, Back Color Burgundy, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 25 in, Overall Height 31 in, Overall Width 24 in, Product Type Captain's Chair, Seat Color Burgundy, Seat Depth 20 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 21 in, Standards ANSI, BIFMA, CA 117, Weight Capacity 250 lb, Support Style Independent Legs, Adjustable Arms No, Assembly Unassembled, Back Height 9 in, Back Width 24 in, Number of Arms 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.