Shop All Waiting Room & Guest Chairs
Regency
BlackTraditional, 24W24L35H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries
Mfr # 9075BK
Zoro # G6514541
original price:
$330.00
7% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 35 in
- Overall Width 24 in
Product Information
- Brand Regency
- MFR # 9075BK
- Zoro # G6514541
- UPC # 843532083383
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 in |
Overall Width | 24 in |
Overall Depth | 24 in |
Seat Depth | 20 in |
Back Width | 19 in |
Seat Height | 18 in |
Back Height | 20 in |
Seat Width | 21 in |
Arm Height | 7 in |
Description
Captain's Chair, Back Color Black, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 24 in, Overall Height 35 in, Overall Width 24 in, Product Type Captain's Chair, Seat Color Black, Seat Depth 20 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 21 in, Standards ANSI/BIFMA, CA 117, Weight Capacity 250 lb, Support Style Independent Legs, Adjustable Arms No, Assembly Unassembled, Back Height 20 in, Back Width 19 in, Number of Arms 2, Number of Casters/Glides 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- REGENCY BlackArm Chair, 31"W29"L33"H, Fixed, VinylSeat, NovaSeries (7701JVBK)
- REGENCY BlackSide Chair, 33"W26"L35"H, Fixed, LeatherSeat, CrusoeSeries (1106BK)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- REGENCY Regent Upholstered Guest Side Accent Armchair- Grey/ Black (9875GYBK)
- REGENCY BurgundyTraditional, 24W25L31H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries (9004BY)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-NY-GG)
- Regency Office Chairs