Shop All Waiting Room & Guest Chairs
Regency
BlackSide Chair, 22"W23"L34"H, Fixed, VinylSeat, RegentSeries
Mfr # 9875CHL
Zoro # G6980337
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 34 in
- Overall Width 22 in
Product Information
- Brand Regency
- MFR # 9875CHL
- Zoro # G6980337
- UPC # 843532067185
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34 in |
Overall Width | 22 in |
Overall Depth | 23 in |
Seat Width | 22 in |
Back Width | 22 in |
Seat Depth | 20 in |
Seat Height | 19 in |
Back Height | 16 in |
Arm Height | 27 in |
Description
Frame Chair, Back Color Black, Back Material Vinyl, Frame Color Cherry, Frame Material Wood, Overall Depth 23 in, Overall Height 34 in, Overall Width 22 in, Product Type Frame Chair, Seat Color Black, Seat Depth 20 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 22 in, Standards ANSI/BIFMA, CA 117, Weight Capacity 250 lb, Support Style Independent Legs, Adjustable Arms No, Assembly Unassembled, Back Height 16 in, Back Width 22 in, Number of Arms 2, Number of Casters/Glides 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 18x18 (ALI15133-C1818GG)
- REGENCY BlackTraditional, 24W24L35H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries (9075BK)
- REGENCY BlackSide Chair, 33"W26"L35"H, Fixed, LeatherSeat, CrusoeSeries (1106BK)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- REGENCY Regent Upholstered Guest Side Accent Armchair- Grey/ Black (9875GYBK)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- REGENCY BlackArm Chair, 31"W29"L33"H, Fixed, VinylSeat, NovaSeries (7701JVBK)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-POC-GG)
- Regency Office Chairs