Shop All Desks
Regency
Back to Back Desk, 46" D, 36" W, 42" H, Mahogany
Mfr # LSSDSD3646MH
Zoro # G9944243
product price: $689.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Type Back to Back Desk/ Desk
- Overall Width 36 in
- Overall Depth 46 in
- Overall Height 42 in
- Finish Laminated Mahogany Woodgrain
Product Information
Dimensions
Overall Width | 36 in |
Overall Depth | 46 in |
Overall Height | 42 in |
Height | 42" |
Width | 36" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Casters/Glides 8, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 46 in, Overall Height 42 in, Overall Width 36 in, Pedestal Location Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- REGENCY Regency Legacy 66 x 77 in. L Desk with Double Pedestal Drawer Unit- Ash Grey (LLD663047AG)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- REGENCY Regency Legacy Stand Up Back to Back Storage Cabinet/ Desk- Ash Grey (LSSCSD3646AG)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- REGENCY Back to Back Storage Cabinet/ Desk, 46" D, 36" W, 42" H, Mahogany (LSSCSD3646MH)
- REGENCY Regency Fusion Modesty Panel for 42 in. Desk- Black (MMP4216BK)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS24 (OS24MA)
- Regency Desks