Shop All Waiting Room & Guest Chairs
Regency
Armchairs, 31W29L33H, VinylSeat
Mfr # 7701BK
Zoro # G905740626
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 33
- Overall Width 31
- Overall Depth 29
- Features Built in cup holders can also be used to store pens and pencils a smartphone or your glasses!. Modern lounge chair is perfect for common areas, waiting rooms and more. Upholstered in a durable black vinyl that is soft to the touch and wipes clean easily. Supports up to 400lbs. Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D
Product Information
- Brand Regency
- MFR # 7701BK
- Zoro # G905740626
- UPC # 192357192221
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 |
Overall Width | 31 |
Overall Depth | 29 |
Size | Lounge Chair No Storage |
Details
Item | Armchairs |
Seat Material | Vinyl |
Color | Black |
Features | Built in cup holders can also be used to store pens and pencils a smartphone or your glasses!. Modern lounge chair is perfect for common areas, waiting rooms and more. Upholstered in a durable black vinyl that is soft to the touch and wipes clean easily. Supports up to 400lbs. Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D |
Description
The Nova Lounge Chair is just what you have been looking for. The chair features two cup holders built in to each of the two plush side arms and can double as a pencil, smartphone or glasses holder. Finished in an attractive Black Vinyl it is sure to match any interior space. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters and can support up to 400lbs, making it perfect for independent and collaborative learning environments. The Nova is backed by a 2 year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- LORELL Panel Connectors90-DegreeAlum, PK2 (LLR90260)
- DIVERSIFIED SPACES Rectangle Adjustable Table, 60" X 34" X 36", HPL Top, Almond (DTA-21A)
- SAFAVIEH 8 x 10 ft. Madison Rectangle Power-Loomed Rug Cream & Fuchsia (MAD604R-8)
- REGENCY BurgundyTraditional, 24W25L31H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries (9004BY)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- REGENCY Regent Upholstered Guest Side Accent Armchair- Grey/ Black (9875GYBK)
- REGENCY BlackSide Chair, 33"W26"L35"H, Fixed, LeatherSeat, CrusoeSeries (1106BK)
- REGENCY BlackTraditional, 24W24L35H, Fixed, Wood, Metal, VinylSeat, Ivy LeagueSeries (9075BK)
- REGENCY BlackArm Chair, 31"W29"L33"H, Fixed, VinylSeat, NovaSeries (7701JVBK)
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, FabricSeat, MidcenturySeries (BT-P-LTGY-FAB-GG)
- Regency Waiting Room & Guest Chairs