Shop All Table Tops
Regency
42 D, 42 W, 1 H, Cherry|Maple, Wood
Mfr # TTSQ4242CHPL
Zoro # G6472394
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42
- Overall Depth 42
- Overall Height 1
- Finish Wood
- Material Wood
Product Information
- Brand Regency
- MFR # TTSQ4242CHPL
- Zoro # G6472394
- UPC # 843532010273
- Country of Origin China
- Category Table Tops
Dimensions
Overall Width | 42 |
Overall Depth | 42 |
Overall Height | 1 |
Length | 42 |
Details
Finish | Wood |
Item | Table and Desk Components > Table and Desk Tops > Square Tabletops |
Material | Wood |
Tabletop Color | Cherry/Maple |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 42-inch square tabletop is finished in Cherry on one side and Maple on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain and Kobe X-Bases, Kee Post Legs and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- KASON Reversible Cam-Rise Hinge, 1-1/4" Offset (11245000116)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- REGENCY Round Laminate Table Top , Laminate (TTRD36CHPL)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- HOLLAND BAR STOOL CO 32 x 32 White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SWM)
- Regency Table Tops