Shop All File Cabinets
Regency
36 W Legacy Stand Up, Cherry
Mfr # LPLF4136CH
Zoro # G605740704
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Color Cherry
- Height 41
- Material Wood
- Width 36
- Depth 23
Product Information
- Brand Regency
- MFR # LPLF4136CH
- Zoro # G605740704
- UPC # 843532019375
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 41 |
Width | 36 |
Depth | 23 |
Details
Color | Cherry |
Material | Wood |
Item | Legacy Stand Up |
Features | Framework for a complete office- Stand Up Lateral File comes without top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Three large locking full suspension drawers accept both letter and legal filing. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Lateral File is the framework for a complete office. The Lateral comes without a top. With the appropriate top, it can be used on its own, in pairs or as part of a larger storage system. Without a top, it stands at 41-inches high for a seamless fit with other Stand Up items. It has three large full suspension file drawers that accept both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- INVAL CornerBookshelf Wall Unit 47.24 in. H 3-shelf in Washed Oak (BE-13004)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPBBF22AG)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- REGENCY 35 W Standing Storage, Ash Grey (LPLFSC3665AG)
- REGENCY 72W0DrawerLegacy Storage Cabinets, Cherry (LSC7236CH)
- REGENCY 21" W Center Drawer, Black (CD1)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- Regency File Cabinets