Shop All File Cabinets
Regency
15.5 W Legacy Pedestals, Ash Grey
Mfr # LPBBF22AG
Zoro # G105740440
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ash Grey
- Height 28
- Material Wood
- Width 15.5
- Depth 22
Product Information
- Brand Regency
- MFR # LPBBF22AG
- Zoro # G105740440
- UPC # 192357124574
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
Height | 28 |
Width | 15.5 |
Depth | 22 |
Details
Color | Ash Grey |
Material | Wood |
Features | Attaches seamlessly to any Legacy Desk Shell, L-Desk, U-Desk, Credenza or Reception Desk. File drawer accepts both letter and legal filing while box drawers keeps supplies handy. All drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Item | Legacy Pedestals |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This Box-Box-File Pedestal offers classic filing and storage for any office environment. It attaches seamlessly to any Legacy desk shell, Reception Desk, L or U Desk. It has two box drawers and one file drawer that accepts both letter and legal filing. All drawers lock and have ergonomically designed drawer pulls for convenience and ease in operation. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM003, 19.5x19.5", Textured, White (SM003)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-DKGY-GG)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- REGENCY 36 in W 2 Drawer Lateral File Cabinet with Hutch, Mahogany (LPLFH3665MH)
- REGENCY 21" W Center Drawer, Black (CD1)
- REGENCY 72W0DrawerLegacy Storage Cabinets, Cherry (LSC7236CH)
- REGENCY 36W2DrawerLegacy File Cabinets, Cherry, Letter/Legal (LPLF3624CH)
- REGENCY 72W0DrawerLegacy Storage Cabinets, Mahogany (LSC7236MH)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H312C.P.L)
- Regency File Cabinets