Shop All Vented Gas Fireplace Logs
Regal Flame
Regal Flame RFA6003 Human Skull Ceramic Wood Large Gas Fireplace Logs - Brown
Mfr # RFA6003
Zoro # G904157296
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Flame
- MFR # RFA6003
- Zoro # G904157296
- UPC # 689178811825
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
Features
- One life sized ceramic gas log skull that will not leave your fireplace or fire pit looking bare
- Regal Flame gas logs, skulls, pebbles and accessories burn clean and do not release any ash or residue into the air like some lower quality fake fireplace logs
- They also cool quickly thus are very safe
- Ventless gas fireplace, Outdoor gas fireplaces, indoor gas fireplaces, direct vent, zero clearance, natural gas, gel, standard fire pits, fake fireplaces, electric fireplace inserts, vent free fireplaces, propane fireplaces, propane fire pits, ethanol fireplaces, gel fireplaces, and firepits. These gas logs are a great addition to gas logs, rock wood, glowing embers, fireplace or fire pit glass or lava rocks.
- Color: Brown
- Size: Large
- Dimension: 7.1" H x 6.3" D x 5.9" W
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 20x20x1" (5W076)
- DIAL MFG White Plastic Evaporative Cooler Cleaner Treatment (5231)
- HONEYWELL HOME Cover Plate, Electrical Box, Arctic White (50028399-001)
- EVERPURE Replacement Cartridge - 4Bc5-S (EV9617-21)
- BLUEPRINTS 4 ft. Premium Log Rack Cover (BL578596)
- MAJESTIC PET Majestic SC2430EK Two Top Log Enhancement Kit for SC24-R & SC30-R Series (SC2430EK)
- FLOWERS FIRST Products 30 in. Charred Oak Vented Log Set (FL1321002)
- ESSAY GROUP Essay Group 223145 Light Go Bonfire Log (223145)
- DWELLINGDESIGNS Arizona Weathered Oak See-Through Logs18 in. (DW301614)
- MOBILIARIO 24 in. Multi-Sided Ceramic Fiber Log Set (MO2559914)
- PETERSON GAS LOGS Peterson Gas Logs SO418 18in. Southern Oak 6 Log Set for Standard Fireplace (SO418)
- Regal Flame Fireplace Logs