Shop All Vented Gas Fireplace Logs
Regal Flame
Regal Flame RFA5006 22 in. Oak Ceramic Fireplace Gas Logs - 6 Piece
Mfr # RFA5006
Zoro # G904156558
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Flame
- MFR # RFA5006
- Zoro # G904156558
- UPC # 689178809037
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
The Regal Flame 6 piece set of light weight ceramic fireplace logs in oak finish is designed to be used in any vented or ventless fireplaces. They are ideal for an 24" fireplace. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.
Specifications- Color: Oak
- Dimensions: Shortest approximately 10 inches. Longest approximately 22 inches.
- Type: For all Ethanol, Gel, Electric, LP, Propane Firepits, and Gas Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: 6 Logs. One 22", One 21", Four 10"
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18182.8 6PK)
- FIREPLACE GLASS DOORS Carlisle Large Gunmetal (CL-3002GM)
- PARKER Copper Check Valve, 1.13 Dia x 4 1/2 In L (CV9P-14FS-14FS)
- KATS Circulating Tank Heater, 2000W, 120V (13200)
- AMERICAN FIRE GLASS Small Black Lava Rock - 10 Lb Bag (LAVA-S-10)
- PETERSON GAS LOGS Peterson Gas Logs 63YE 30in. Live Oak 6 log Set (63YE)
- MOBILIARIO 16 in. Ceramic Fiber Log Set - 4 Piece (MO2107186)
- FLOWERS FIRST Products 30 in. Charred Oak Vented Log Set (FL1321002)
- EMPIRE Empire LS60SHF Driftwood Ceramic Fiber Log Set with Rock Set - 22 Piece (LS60SHF)
- EMPIRE Empire LS16C 16 in. Ceramic Fiber Log Set - 4 Piece (LS16C)
- PETERSON GAS LOGS Peterson Gas Logs SPK26 Safety Pilot Kit - Low Profile with Removable Knob Handle for Peterson Gas Logs (SPK26)
- Regal Flame Vented Gas Fireplace Logs