Shop All Vented Gas Fireplace Logs
Regal Flame
Regal Flame RFA5005 16 in. Ceramic Wood Gas Fireplace Logs; Oak - 5 Piece
Mfr # RFA5005
Zoro # G404156997
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Flame
- MFR # RFA5005
- Zoro # G404156997
- UPC # 689178812389
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
The 5 piece oak Regal Flame ceramic fireplace gas log set in birch finish is designed to be used in any vented or ventless fireplaces. They are ideal for an 18" fireplace. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.
Features- Logs for All Types of Indoor, Gas Inserts, Ventless & Vent Free, Propane, Gel, Ethanol, Electric, or Outdoor Fireplaces & Fire Pits
- Shortest approximately 9 1/2 inches
- Longest approximately 16 inches
- Can be used to complement current gas logs, fire log, crackle flame fire logs, fire starters, Glowing Embers, and lava rocks
- For all Ethanol Fireplaces, Gel Fireplaces, Electric Fireplaces, Electric Fireplace Inserts, Fireplace Stoves, Propane fire pits, Ventless Fireplaces, Vent Free Fireplaces and Natural Gas Fireplaces and Fire pits
- 5 Piece
- 5 Logs, One 16", One 14.5", Three 9.5"
- Finish: Oak
- Size: 16"
- Type: For all Ethanol, Gel, Electric, LP, Propane Firepits, and Gas Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- DAYTON Whole House Fan, 30 In, Direct Dr, 120 V (3EAU2)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 5 gal (SC-FCC-5)
- AMERICAN FIRE GLASS Small Black Lava Rock - 10 Lb Bag (LAVA-S-10)
- EMPIRE Empire LS18P 18 in. Ponderosa Refractory Vent Free Gas Log Set - 13 Piece (LS18P)
- DWELLINGDESIGNS Arizona Weathered Oak See-Through Logs18 in. (DW301614)
- FLOWERS FIRST Products 30 in. Charred Oak Vented Log Set (FL1321002)
- MOBILIARIO 16 in. Ceramic Fiber Log Set - 4 Piece (MO2107186)
- MOBILIARIO 24 in. Ceramic Fiber Fireplace Log Set, Charred Oak - 4 Piece (MO1723578)
- MOBILIARIO Log Kit for RH50B, RH65B Series (MO2559839)
- Regal Flame Fireplaces & Stove Heaters