Shop All Vented Gas Fireplace Logs
Regal Flame
Regal Flame RFA3005 Ceramic Fiber Propane Gel Ethanol or Gas Fireplace Logs - Set of 5
Mfr # RFA3005
Zoro # G304156400
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Flame
- MFR # RFA3005
- Zoro # G304156400
- UPC # 689178809006
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
The Regal Flame 5 piece ceramic log set is designed of finest quality light weight ceramic fibers to accentuate any Regal Flame ethanol fireplace. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.
Specifications- Color: Wood Brown
- Dimensions: Shortest approximately 5.7 inches. Longest approximately 12.8 inches.
- Type: For all Ethanol, Gel, Electric, and Gas Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: One 12.8" log, Two 7.6" logs and One 5.7" logs
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame (NF-24RP)
- BROWNING Belt 63" Browning Belt (AX61)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16202.12 6PK)
- EMPIRE Empire LS18C2 24 in. Ceramic Fiber Log Set; Charred Oak - 4 Piece (LS18C2)
- MAJESTIC PET Majestic SC2430EK Two Top Log Enhancement Kit for SC24-R & SC30-R Series (SC2430EK)
- MOBILIARIO Log Kit for RH50B, RH65B Series (MO2559839)
- DWELLINGDESIGNS Arizona Weathered Oak See-Through Logs18 in. (DW301614)
- MOBILIARIO Driftwood Ceramic Fiber Log Set with Rock Set - 22 Piece (MO2559871)
- PETERSON GAS LOGS Peterson Gas Logs SPK26 Safety Pilot Kit - Low Profile with Removable Knob Handle for Peterson Gas Logs (SPK26)
- PETERSON GAS LOGS Peterson Gas Logs SO418 18in. Southern Oak 6 Log Set for Standard Fireplace (SO418)
- Regal Flame Fireplace Logs