Shop All Vented Gas Fireplace Logs
Regal Flame
Regal Flame RFA2508 Ceramic Fiber Propane Gel Ethanol or Gas Fireplace Logs - Set of 8
Mfr # RFA2508
Zoro # G204156357
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Flame
- MFR # RFA2508
- Zoro # G204156357
- UPC # 689178808993
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
Regal Flame 8 piece log set is made from finest quality of light weight ceramic fibers, this 8 piece gas log set is a great way to accessories and accentuate your, gel gas, ethanol, or propane fireplace or even a firepit to a more traditional fireplace look. Each log has been carefully handcrafted and sculpted to perfection.
Specifications- Color: Wood Brown
- Dimensions: Shortest approximately 5.7 inches. Longest approximately 12.8 inches.
- Type: For all Ethanol, Gel, Electric, and Gas Fireplaces
- Use: Indoor and Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants, Patio and Hotels
- What is Included: Two 12.8" logs, Four 7.6" logs and two 5.7" logs
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- WHITE-RODGERS Relay, 208 Volt (24A05E001S1)
- FRIGIDAIRE Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC (FFAD6022W1)
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (20201.POLY 6PK)
- PURE GARDEN Fireplace Log Rack with Finial Design Black (50-127)
- PETERSON GAS LOGS Peterson Gas Logs 63YE 30in. Live Oak 6 log Set (63YE)
- MOBILIARIO 24 in. Ceramic Fiber Fireplace Log Set, Charred Oak - 4 Piece (MO1723578)
- BLUEPRINTS 4 ft. Premium Log Rack Cover (BL578596)
- ESSAY GROUP Essay Group 223145 Light Go Bonfire Log (223145)
- FLOWERS FIRST Products 30 in. Charred Oak Vented Log Set (FL1321002)
- PETERSON GAS LOGS 18in. Live Oak 6 log Set (68YE)
- Regal Flame Fireplace Parts & Accessories