Shop All Ethanol Fireplaces
Regal Flame
Regal Flame ER8018 Venice 32 in. Ventless Built-In Recessed Bio Ethanol Wall Mounted Fireplace
Mfr # ER8018
Zoro # G504156378
original price:
$514.55
24% off
new price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Flame
- MFR # ER8018
- Zoro # G504156378
- UPC # 689178810088
- Country of Origin China
- Category Ethanol Fireplaces
Description
The Venice is a contemporary unique recessed fireplace with its due bio-ethanol burner concept, providing malting flames that seemingly dance with one another. When lit, the Venice creates a breathtaking ambiance that cannot be equated. With its bold sophisticated steel outer frame, it represents a poised yet assertive look.
Features- Burns Regal Flame ventless bio ethanol fireplace fuel
- Completely vent free ethanol fireplace and perfect for any modern or traditional home
- Indoor ethanol wall mount recessed fireplace requires no electric, gas, chimney or gel cans
- Color: Stainless Steel
- BTU Output: 6,000; Flame 12 - 14" High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 4-6 Hours
- Insert Type and Capacity: 1 x 1.5 Liter Dual Layer Burner made of 430 Stainless Steel
- Type: Recessed / Wall Mounted Fireplace
- Use: Indoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- What is Included: Fireplace - x1, Ethanol Burner Insert (1.5 Liter) - x1 , Damper Tool - x1, Mounting Hardware - x1
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.