Shop All Chafers
Regal Flame
Regal Flame ECB3005STN Convert Gel Fuel Cans to Ethanol Cup Burner Insert
Mfr # ECB3005STN
Zoro # G904010799
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Flame
- MFR # ECB3005STN
- Zoro # G904010799
- UPC # 689178809181
- Country of Origin China
- Category Chafers
Description
Convert gel to ethanol cup burner insert makes it easy and simple on converting a gel fireplace to ethanol. No need to worry about disposing the gel cans and overfilling landfills. Ventless ethanol fireplaces are the most ecofriendly fireplaces on the market. This cup is designed to be used for 10,000 hours, then it is as simple as replacing the ceramic wool and use for another 10,000 hours.
Specifications- Color: Stainless Steel
- BTU Output: 2,000; Flame 7-12" High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 2 Hours
- Insert Type and Capacity: 1 x 0.5 Liter Dual Layer Burner made of 430 Stainless Steel
- Type: Ethanol Burner Insert
- Use: Indoor or Outdoor
- Recommend for: Condo, Apartment, Family Home, Office, Restaurants and Hotels
- What is Included: Ethanol Burner Insert (0.5 Liter) - x1
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBYS Libby's Sliced Beets 104 oz. Can, PK6 (F003710093274)
- BKI Lampholder, T5 Push-Through (LH0025)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- GOOD2GROW Good2Grow Apple Juice 6 oz., PK12 (66120)
- TABLECRAFT Electric Chafer, w/Stand, Round, 4 qt. (CW40164)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- CRESTWARE Chafer Wire Frame (CHAWF)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- Regal Flame Chafers